X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H1648BZLED "Atlantis" Outdoor Entrance Wall Light

Item: H1648BZLED
Finish: Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $673.50

Price: $449.22 (Pricing is for Bronze)




Details and Dimensions

Height 16"
Width 6"
Extension From Wall 3-1/2"
Backplate Dimension 4.5" W x 4.5" H
Number of Bulbs 2
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 2.4 W
Total Fixture Wattage 4.8 W
Glass Type Tempered Lens
Suitable Installation Wet
Voltage 120V
Construction Solid Aluminum
Weight 4 lbs
Additional Information "Top to outlet measurement 13.75"""