Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Hinkley H1646SKLED "Atlantis" Outdoor Entrance Wall Light

Item: H1646SKLED
Finish: Satin Black
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 6"
Width 9"
Extension From Wall 4-2/5"
Backplate Dimension 4-1/2'' W x 4-1/2'' H
Height From Center Of Wall Opening 2-4/5"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 5.5 W
Total Fixture Wattage 5.5 W
Lighting Direction Down Light
Glass Type Etched Lens
Shade Material Glass
Eco-Friendly Dark Sky
Energy Efficient
Title 24
Suitable Installation Wet
Voltage 120V
ADA Compliant Yes
Construction Extruded Aluminum
Weight 3 lbs
Features Metal Top
Color Rendering Index 90 CRI
Color Temperature 2700K
Color Temperature Range Warm White
Dimmable Yes
Lumens 250