Hinkley H1646SKES "Atlantis" Outdoor Entrance Wall Light
| Item: | H1646SKES |
| Finish: | Satin Black |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 5-1/4" |
| Width | 9" |
| Backplate Dimension | 4.5" W x 4.5" H |
| Number of Bulbs | 1 |
| Bulb Type | Fluorescent GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 18 W |
| Total Fixture Wattage | 18 W |
| Suitable Installation | Wet |
| Voltage | 120V |
| ADA Compliant | Yes |
| Weight | 3 lbs |
| Additional Information | Top to outlet measurement 2.75" |


