X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1645SKGU24 "Atlantis" Outdoor Entrance Wall Light

Item: H1645SKGU24
Finish: Satin Black
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 5-1/4"
Width 9"
Extension From Wall 4-1/4"
Backplate Dimension 4-1/2'' W x 4-1/2'' H
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Glass Type Etched Lens
Shade Material Glass
Eco-Friendly Dark Sky
Suitable Installation Wet
Voltage 120V
Construction Extruded Aluminum
Weight 4 lbs