X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1644SKLED "Atlantis" Outdoor Entrance Wall Light

Item: H1644SKLED
Finish: Satin Black
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 24"
Width 3"
Extension From Wall 7"
Backplate Dimension 4-1/2'' W 4-1/2'' H
Height From Center Of Wall Opening 12"
Number of Bulbs 2
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 5.5 W
Total Fixture Wattage 11 W
Glass Type Etched Lens
Shade Material Glass
Eco-Friendly Dark Sky
Title 24
Energy Efficient
Suitable Installation Wet
Voltage 120V
Construction Extruded Aluminum
Weight 6 lbs
Color Rendering Index 90 CRI
Color Temperature 2700K
Color Temperature Range Warm White
Lumens 250