X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H1644SK "Atlantis" Outdoor Entrance Wall Light

Item: H1644SK
Finish: Satin Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $493.50

Price: $329.16 (Pricing is for Satin Black)




Details and Dimensions

Height 24"
Width 3"
Extension From Wall 7"
Backplate Dimension 4.5" W x 4.5" H
Height From Center Of Wall Opening 12"
Number of Bulbs 2
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 40 W
Glass Type Tempered Lens
Suitable Installation Wet
Voltage 120V
Construction Extruded Aluminum
Weight 6 lbs
Additional Information "Top to outlet measurement 12"""
Lamp Type MR16