X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1640BZLED "Atlantis" Outdoor Entrance Wall Light

Item: H1640BZLED
Finish: Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 16"
Width 2-3/4"
Extension From Wall 6-4/5"
Backplate Dimension 4-1/2'' W 4-1/2'' H
Height From Center Of Wall Opening 8"
Number of Bulbs 2
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 5.5 W
Total Fixture Wattage 11 W
Glass Type Etched Lens
Shade Material Glass
Eco-Friendly Dark Sky
Title 24
Energy Efficient
Suitable Installation Wet
Voltage 120V
Construction Extruded Aluminum
Weight 4 lbs
Color Rendering Index 90 CRI
Color Temperature 2700K
Color Temperature Range Warm White
Dimmable Yes
Lumens 250