X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1640SK "Atlantis" Outdoor Entrance Wall Light

Item: H1640SK
Finish: Satin Black
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 16"
Width 2-3/4"
Extension From Wall 6-4/5"
Backplate Dimension 4-1/2'' W 4-1/2'' H
Height From Center Of Wall Opening 8"
Number of Bulbs 2
Bulb Type Halogen
Lamp Type MR16
Bulb(s) Included Yes
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 40 W
Glass Type Etched Lens
Shade Material Glass
Eco-Friendly Dark Sky
Suitable Installation Wet
Voltage 120V
Construction Extruded Aluminum
Weight 4 lbs