X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H1606MBLED "Raley" Outdoor Entrance Wall Light

Item: H1606MBLED
Finish: Museum Black
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $298.50

Price: $199.10




Details and Dimensions

Height 8-3/4"
Width 5-1/2"
Extension From Wall 6-1/4"
Backplate Dimension 4-1/2'' W x 5-1/2'' H
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included No
Max. Wattage Per Bulb 9 W
Total Fixture Wattage 9 W
Glass Type Clear Seedy
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Construction Aluminum
Weight 3 lbs
Lamp Type LED Unidirectional