Hinkley H16055MZ "Hardy Island" Path Light

Item: H16055MZ
Finish: Matte Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $110.06



Details and Dimensions

Height 22"
Width 6-1/2"
Number of Bulbs 1
Bulb Type Bi-Pin
Bulb(s) Included No
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 20 W
Voltage Low Voltage
Weight 3 lbs