X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H1605MB "Raley" Outdoor Entrance Wall Light

Item: H1605MB
Finish: Museum Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $883.50

Price: $589.29 (Pricing is for Museum Black)



Details and Dimensions

Height 31-1/4"
Width 11-3/4"
Extension From Wall 14-3/4"
Backplate Dimension 4.5" W x 9.5" H
Height From Center Of Wall Opening 16-1/4"
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 160 W
Glass Type Clear Water
Suitable Installation Wet
Voltage 120V
Construction Cast Aluminum
Weight 17 lbs
Additional Information "Top to outlet measurement 16.25"""