Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Hinkley H1602MB "Raley" Outdoor Hanging Lantern

Item: H1602MB
Finish: Museum Black
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 27-1/2"
Width 11-3/4"
Overall Height 87-1/2"
Number of Bulbs 4
Bulb Type Candelabra
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 160 W
Glass Type Clear Water
Voltage 120V
Weight 20 lbs
Chain Length 60"
Wire Length 72"