X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H16010MZ "Hardy Island" Path Light

Item: H16010MZ
Finish: Matte Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 15-1/2"
Width 6-3/4"
Number of Bulbs 1
Bulb Type CFL
Bulb(s) Included No
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 20 W
Voltage Low Voltage
Weight 5 lbs