X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H1600MBLED "Raley" Outdoor Entrance Wall Light

Item: H1600MBLED
Finish: Museum Black
Online Availability: Please call for availability.

List Price: $433.50

Price: $289.14



Details and Dimensions

Height 16-1/2"
Width 7-1/4"
Extension From Wall 9-1/2"
Backplate Dimension 4-1/2'' W x 7-1/2'' H
Number of Bulbs 1
Bulb Type LED
Lamp Type LED Unidirectional
Bulb(s) Included No
Max. Wattage Per Bulb 9 W
Total Fixture Wattage 9 W
Glass Type Clear Water Panels
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Construction Cast Aluminum
Weight 8 lbs