X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1594BZLED "Louvered" Louvered Step Light

Item: H1594BZLED
Finish: Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Bulb Type LED
Bulb(s) Included Yes
Energy Star No
Height 3-1/4"
Length 4-1/4"
Max. Wattage Per Bulb 1.6 W
Number of Bulbs 1
Total Fixture Wattage 1.6 W
Voltage 12V
Width 8-3/4"