Back to Search Results
Ferguson.com Home
>
Landscape Lighting
>
Transformers & Accessories
> Hinkley
>
H15925SS
Hinkley H15925SS "Transformer" Transformers & Accessory
| Item: | H15925SS |
| Finish: | STAINLESS STEEL |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 17" |
| Width | 5-1/2" |
| Weight | 8 lbs |
| Energy Star | No |


