Hinkley H15912BZ "Nexus" Transformers & Accessory

Item: H15912BZ
Finish: Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $21.01



Details and Dimensions

Height 12"
Width 1"