Hinkley H1561ARLED "Harbor" Path Light
| Item: | H1561ARLED |
| Finish: | Anchor Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $131.07 (Pricing is for Anchor Bronze)
Details and Dimensions
| Height | 21" |
| Width | 7-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | Wedge |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 18 W |
| Total Fixture Wattage | 18 W |
| Voltage | Low Voltage |
| Weight | 4 lbs |


