Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H15483BZ "Nexus" Path Light

Item: H15483BZ
Finish: Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $248.34

Price: $165.64

Details and Dimensions

Height 17-3/4"
Width 1"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included No
Max. Wattage Per Bulb 8.5 W
Total Fixture Wattage 8.5 W
Voltage 120V
Construction Aluminum
Weight 2 lbs
Wire Length 36"