X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H15479BZ "Nexus" Outdoor Accent Light

Item: H15479BZ
Finish: Bronze
Online Availability: Please call for availability.


Details and Dimensions

Height 11-3/4"
Width 1"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included No
Max. Wattage Per Bulb 4.5 W
Total Fixture Wattage 4.5 W
Voltage 120V
Construction Aluminum
Weight 2 lbs
Wire Length 36"