X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H15476BZ "Nexus" Outdoor Accent Light

Item: H15476BZ
Finish: Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $465.00

Price: $310.16



Details and Dimensions

Height 2-1/2"
Width 32"
Number of Bulbs 2
Bulb Type LED
Bulb(s) Included No
Max. Wattage Per Bulb 8.5 W
Total Fixture Wattage 17 W
Voltage 120V
Construction Aluminum
Weight 2 lbs
Wire Length 36"