X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H15471BZ "Nexus" Path Light

Item: H15471BZ
Finish: Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $231.66

Price: $154.52



Details and Dimensions

Height 7"
Width 14-1/2"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included No
Max. Wattage Per Bulb 4.5 W
Total Fixture Wattage 4.5 W
Voltage 120V
Construction Aluminum
Weight 2 lbs
Wire Length 36"