X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H1546CO "Deck and Step Lighting" Deck Light

Item: H1546CO
Finish: Copper
Online Availability: Discontinued
Select Finish:

Discontinued, please call.


Details and Dimensions

Height 2-7/8"
Width 4-5/8"
Number of Bulbs 1
Bulb Type T-5 Wedge
Bulb(s) Included Yes
Max. Wattage Per Bulb 12 W
Glass Type Frosted
Suitable Installation Wet
Voltage Low Voltage
Construction Aluminum