Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H15456BZ "Nexus" Path Light

Item: H15456BZ
Finish: Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $231.66

Price: $154.52

Details and Dimensions

Height 4-1/2"
Width 12"
Length 6"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included No
Max. Wattage Per Bulb 4.5 W
Total Fixture Wattage 4.5 W
Voltage 240V
Construction Aluminum
Wire Length 48"