X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H15450BZ "Nexus" Path Light

Item: H15450BZ
Finish: Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $414.99

Price: $276.80 (Pricing is for Bronze)



Details and Dimensions

Height 4-1/2"
Width 19-1/4"
Length 6"
Number of Bulbs 2
Bulb Type LED
Bulb(s) Included No
Max. Wattage Per Bulb 4.5 W
Total Fixture Wattage 9 W
Voltage 240V
Construction Aluminum
Wire Length 48"