Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Hinkley H1540CB "Monticello" Path Light

Item: H1540CB
Finish: Copper Bronze
Online Availability: Available for immediate shipment

Details and Dimensions

Height 22"
Width 8"
Length 0"
Number of Bulbs 1
Bulb Type Fluorescent
Max. Wattage Per Bulb 18 W
Voltage Low Voltage
Energy Star No