Hinkley H15401BZ "Nexus" Path Light
| Item: | H15401BZ |
| Finish: | Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $169.08
Details and Dimensions
| Height | 7" |
| Width | 14-1/2" |
| Length | 0" |
| Extension From Wall | 0" |
| Number of Bulbs | 1 |
| Bulb Type | Led |
| Max. Wattage Per Bulb | 3 W |
| Voltage | Low Voltage |
| Weight | 1 lb |
| Energy Star | No |


