X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1537BZ4KLED60 "LED Accent" Outdoor Accent Light

Item: H1537BZ4KLED60
Finish: Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Number of Bulbs 1
Bulb Type LED
Bulb(s) Included No
Max. Wattage Per Bulb 8.5 W
Total Fixture Wattage 8.5 W
Voltage Low Voltage
Construction Die Cast Aluminum
Weight 3 lbs