Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Hinkley H1536BZLED60 "LED Accent" Outdoor Accent Light

Item: H1536BZLED60
Finish: Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 3-1/4"
Width 2-1/2"
Length 5-3/4"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included No
Max. Wattage Per Bulb 5 W
Total Fixture Wattage 5 W
Voltage Low Voltage
Construction Cast Aluminum
Weight 2 lbs