X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1437RB "Trellis" Outdoor Entrance Wall Light

Item: H1437RB
Finish: Regency Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 19-3/4"
Width 11"
Backplate Dimension 10-1/4'' W x 10-1/4'' H
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Clear Seedy
Shade Material Glass
Voltage 120V
Construction Aluminum
Weight 31 lbs