X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H1435RBLED "Trellis" Outdoor Entrance Wall Light

Item: H1435RBLED
Finish: Regency Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $868.50

Price: $579.29



Details and Dimensions

Height 22-1/4"
Width 11"
Extension From Wall 16-1/2"
Backplate Dimension 5'' W x 9'' H
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included No
Max. Wattage Per Bulb 14 W
Total Fixture Wattage 14 W
Glass Type Clear Seedy
Shade Material Glass
Voltage 120V
Construction Aluminum
Weight 14 lbs
Lamp Type LED Unidirectional