X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1434RBLED "Trellis" Outdoor Entrance Wall Light

Item: H1434RBLED
Finish: Regency Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 19-3/4"
Width 9"
Extension From Wall 14-1/2"
Backplate Dimension 5'' W x 9'' H
Number of Bulbs 1
Bulb Type LED
Lamp Type LED Unidirectional
Bulb(s) Included No
Max. Wattage Per Bulb 14 W
Total Fixture Wattage 14 W
Glass Type Clear Seedy
Shade Material Glass
Voltage 120V
Construction Aluminum
Weight 10 lbs