Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H1434RB "Trellis" Outdoor Entrance Wall Light

Item: H1434RB
Finish: Regency Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $568.50

Price: $379.19

Details and Dimensions

Height 19-3/4"
Width 9"
Extension From Wall 14-1/2"
Backplate Dimension 5" W x 9" H
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Seedy
Suitable Installation Wet
Voltage 120V
Weight 6 lbs
Additional Information "Top to outlet measurement 8"""