X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1432RBLED "Trellis" Outdoor Hanging Lantern

Item: H1432RBLED
Finish: Regency Bronze
Online Availability: Available for immediate shipment

List Price: $733.50

Price: $489.24



Details and Dimensions

Height 24-1/4"
Width 11"
Canopy Size 4-1/2'' Diameter
Number of Bulbs 1
Bulb Type LED
Lamp Type Unidirectional
Bulb(s) Included No
Max. Wattage Per Bulb 14 W
Total Fixture Wattage 14 W
Glass Type Clear Seedy
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Aluminum
Weight 11 lbs
Chain Length 60"
Wire Length 72"