X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1431RBLED "Trellis" Post Light

Item: H1431RBLED
Finish: Regency Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 17-3/4"
Width 10-3/8"
Post Included No
Number of Bulbs 1
Bulb Type LED
Lamp Type Unidirectional
Bulb(s) Included No
Max. Wattage Per Bulb 14 W
Total Fixture Wattage 14 W
Voltage 120V
Glass Type Clear Seedy
Shade Material Glass
Construction Aluminum
Weight 7 lbs