X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H1430RBLED "Trellis" Outdoor Entrance Wall Light

Item: H1430RBLED
Finish: Regency Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $538.50

Price: $359.18



Details and Dimensions

Height 15-1/4"
Width 7"
Extension From Wall 11-1/4"
Backplate Dimension 4'' W x 7'' H
Number of Bulbs 1
Bulb Type LED
Lamp Type LED Unidirectional
Bulb(s) Included No
Max. Wattage Per Bulb 14 W
Total Fixture Wattage 14 W
Glass Type Clear Seedy
Shade Material Glass
Voltage 120V
Construction Aluminum
Weight 7 lbs