Hinkley H1328BKLED "Dwell" Outdoor Hanging Lantern
| Item: | H1328BKLED |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $379.19
Details and Dimensions
| Height | 24-1/2" |
| Width | 8-1/4" |
| Number of Bulbs | 1 |
| Bulb Type | LED |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 5 W |
| Total Fixture Wattage | 5 W |
| Eco-Friendly | Energy Efficient |
| Voltage | 120V |
| Construction | Aluminum |
| Weight | 14 lbs |


