X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1328BKGU24 "Shelter" Outdoor Hanging Lantern

Item: H1328BKGU24
Finish: Black
Online Availability: Please call for availability.

List Price: $418.50

Price: $279.14



Details and Dimensions

Height 24-1/2"
Width 8-1/4"
Canopy Size 6'' Diameter
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Glass Type Clear Seedy
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Cast Aluminum
Weight 14 lbs
Chain Length 0"
Wire Length 120"