X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1326HELED "Shelter" Outdoor Entrance Wall Light

Item: H1326HELED
Finish: Hematite
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 15-1/2"
Width 4-1/2"
Backplate Dimension 4.5" W x 12" H
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 5 W
Total Fixture Wattage 5 W
Suitable Installation Wet
Voltage 120V
Construction Aluminum
Weight 3 lbs
Additional Information "Top to outlet measurement 4.75"""