X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1326BKGU24 "Shelter" Outdoor Entrance Wall Light

Item: H1326BKGU24
Finish: Black
Online Availability: Please call for availability.
Select Finish:

List Price: $193.50

Price: $129.06 (Pricing is for Black)



Details and Dimensions

Height 15-1/2"
Width 4-1/2"
Extension From Wall 4-3/4"
Backplate Dimension 4-1/2'' W x 12'' H
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Glass Type Clear Seedy
Shade Material Glass
Voltage 120V
Construction Cast Aluminum
Weight 4 lbs