X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H1326HE "Dwell" Outdoor Entrance Wall Light

Item: H1326HE
Finish: Hematite
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $163.50

Price: $109.05 (Pricing is for Hematite)



Details and Dimensions

Height 15-1/2"
Width 4-1/2"
Extension From Wall 4-3/4"
Backplate Dimension 4.5" W x 12" H
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Clear Seedy
Suitable Installation Wet
Voltage 120V
Weight 3 lbs
Additional Information "Top to outlet measurement 4.75"""