X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1325BKLED "Shelter" Outdoor Entrance Wall Light

Item: H1325BKLED
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 23-1/4"
Width 8-1/4"
Backplate Dimension 4.5" W x 12" H
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 5 W
Total Fixture Wattage 5 W
Suitable Installation Wet
Voltage 120V
Construction Aluminum
Weight 9 lbs
Additional Information "Top to outlet measurement 5.75"""