Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H1324HELED "Shelter" Outdoor Entrance Wall Light

Item: H1324HELED
Finish: Hematite
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $478.50

Price: $319.16 (Pricing is for Hematite)

Details and Dimensions

Height 20-1/2"
Width 6-1/4"
Backplate Dimension 4.5" W x 12" H
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 5 W
Total Fixture Wattage 5 W
Suitable Installation Wet
Voltage 120V
Construction Aluminum
Weight 7 lbs
Additional Information "Top to outlet measurement 5.75"""