X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1324BKGU24 "Shelter" Outdoor Entrance Wall Light

Item: H1324BKGU24
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 20-1/2"
Width 6-1/4"
Extension From Wall 6-1/2"
Backplate Dimension 4-1/2'' W x 12'' H
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Glass Type Clear Seedy
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Cast Aluminum
Weight 8 lbs