Hinkley H1322HE "Dwell" Mini Pendant
| Item: | H1322HE |
| Finish: | Hematite |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $195.10 (Pricing is for Hematite)
Details and Dimensions
| Height | 21-3/4" |
| Width | 6-1/4" |
| Canopy Size | 6 |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Clear Seedy |
| Wire Length | 120" |
| Voltage | 120V |
| Weight | 9 lbs |


