X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1322BK "Dwell" Mini Pendant

Item: H1322BK
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 21-3/4"
Width 6-1/4"
Canopy Size 6
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Seedy
Wire Length 120"
Voltage 120V
Weight 9 lbs