X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H1321HELED "Dwell" Post Light

Item: H1321HELED
Finish: Hematite
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $598.50

Price: $399.20 (Pricing is for Hematite)




Details and Dimensions

Height 27-3/4"
Width 8-1/4"
Post Included No
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included No
Max. Wattage Per Bulb 5 W
Total Fixture Wattage 5 W
Voltage 120V
Eco-Friendly Energy Efficient
Construction Aluminum
Weight 14 lbs