Hinkley H1321BKLED "Dwell" Post Light
| Item: | H1321BKLED |
| Finish: | Black |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $389.19 (Pricing is for Black)
Details and Dimensions
| Height | 27-3/4" |
| Width | 8-1/4" |
| Post Included | No |
| Number of Bulbs | 1 |
| Bulb Type | LED |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 5 W |
| Total Fixture Wattage | 5 W |
| Voltage | 120V |
| Eco-Friendly | Energy Efficient |
| Construction | Aluminum |
| Weight | 14 lbs |


