X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1321BKGU24 "Shelter" Post Light

Item: H1321BKGU24
Finish: Black
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 27-3/4"
Width 8-1/4"
Post Included No
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Voltage 120V
Glass Type Clear Seedy
Shade Material Glass
Suitable Installation Wet
Construction Solid Aluminum
Weight 14 lbs