Hinkley H1320BKLED "Dwell" Outdoor Entrance Wall Light
| Item: | H1320BKLED |
| Finish: | Black |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $249.12 (Pricing is for Black)
Details and Dimensions
| Height | 15-1/2" |
| Width | 6-1/4" |
| Backplate Dimension | 4.5" W x 12" H |
| Number of Bulbs | 1 |
| Bulb Type | LED |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 5 W |
| Total Fixture Wattage | 5 W |
| Suitable Installation | Wet |
| Voltage | 120V |
| Construction | Aluminum |
| Weight | 6 lbs |
| Additional Information | Top to outlet measurement 5.75" |


